Buy more than* S$200* and get FREE SHIPPING

  • Digital Thermohygrometer

Digital Thermohygrometer 1069-00

Item.#
01084283
Mfr.#
1069-00
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Thermometer Type
Tabletop / wall hanging
Pricision
Temperature: + / over 1 degree C (at10 over 40 degree C), + / over 2 degree C (other than left) Humidity: + / over 5% rh (at15 over 35 degree C, 40 over 70% rh), + / over 7% rh (other than the left)
Size
(W)150x(H)85x(D)17mm
Measuring Range
Temperature: over 10 degree C over 50 degree C Humidity: 20% rh over 95% rh
Type of display Temperature
Digital
Power
AAA one manganese dry cell
Weight (g)
About 35 (including batteries)