Buy more than* S$200* and get FREE SHIPPING

  • Salinometer SK-5SIIwith Thermometer

Salinometer SK-5SIIwith Thermometer 1729-30

1.00 (1)
Item.#
01084597
Mfr.#
1729-30
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale Value
0.01%(0.01-0.09%) 0.1%(0.1-5.0%)
Power
Button battery (LR44) 3 pieces
Weight (g)
About 50 (including batteries)
TRUSCO Part Number
392-3835
Pricision
+ / Over within 0.3% (concentration measurement 0.00 over 2.0% 20 degree C standard) + / over within 0.5% (other than the above)
Size
(H)32x(D)16x(L)208mm
Measuring Range
Salt min concentration of 0.01% over 5.0%
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Food measurement
1
From Japan
On 2017-06-06 19:56:24
It is extremely difficult to remove the button battery to replace the button battery. It is impossible to measure with the display of 8888 although it is almost not used. When asked to the manufacturer it was said that moisture could have entered. Waterproofing is insufficient to be immersed in liquid. It has been said that it is impossible to repair as it has been over a year. Is it a consumable item to make 10,000 yen
This review is about item#1084597.