Buy more than* S$200* and get FREE SHIPPING

  • Highest and Lowest Thermometer

Highest and Lowest Thermometer 1740-50

Item.#
01084642
Mfr.#
1740-50
Package Qty.
1PC
Ship pack of
1
44.11 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Thermometer Type
Tabletop
Sensor Cable Length (m)
(External) about 3
Pricision
+ / Over 1 degree C (0 over 40 degree C, others + / over 2 degree C)
Size
(W)67x(H)65x(D)16mm
Measuring Range
External sensor over 50 degree C over 70 degree C built-in sensor over 5 degree C over 50 degree C
Type of display Temperature
Digital
Minimum Scale Value
1 degree C
Power
Button battery (LR44) 1 piece
Weight (g)
About 50 (including batteries)