Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Protective Tube for Bi,etal Thermometer

Protective Tube for Bi,etal Thermometer 3302-00

2.00 (1)
Item.#
01084737
Mfr.#
3302-00
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Screw
R(PT)1/2
Specification
Welding protective tube
Weight (g)
97
Material
SUS304
Size
phi.27.5x139mm
Length L(mm)
100
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance and inspection of machinery
2
From Japan
On 2018-03-29 15:17:49
I wish it had details of the specification a bit more I would like to know what maximum pressure to use or maximum temperature to use.
This review is about item#1084728.