Buy more than* S$200* and get FREE SHIPPING

  • Protective Tube for Remote Measurement Thermometer

Protective Tube for Remote Measurement Thermometer 3308-00

2.00 (1)
Item.#
01084764
Mfr.#
3308-00
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length L(mm)
100
Material
SUS304
Mounting Screw
R(PT)1/2
Size
phi.27.5x139mm
Specification
Welding protective tube
Weight (g)
103
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Plumbing work
2
From Japan
On 2016-08-29 16:12:06
High price, half price can be good?
This review is about item#1084764.