Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Thermohygrometer

Digital Thermohygrometer 8114-00

Item.#
01085062
Mfr.#
8114-00
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Thermometer Type
Handy type
Weight (g)
280
Pricision
Temperature: 15 over 35 degree C: + / over 0.5 degree C, Others: + / over 1 degree C Humidity: 30 over 90% (st15 over 35 degree C): + / over 3%
Size
About (W) 70x (L) 168x (T) 26.5mm grip phi.20x (L) 224mm detector phi.6x (L) 1000mm cable 1.34m
Type of display Temperature
Digital
Resolution Capability
Temperature: 0.1 degree C (over 9.9 degree C or more) 1 degree C (other than left) Humidity: 0.1% rh (15% rh or more) 1% rh (non-left)
Power
AAA alkaline batteries (LR03) 2 This
Measuring Range
Temperature: over 10 degree C over 60.0 degree C humidity: 20.0% rh over 98.0% rh (at23 degree C)