Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hose Clamp, Screw

Hose Clamp, Screw 5340-25

4.33 (3)
Item.#
01094178
Mfr.#
5340-25
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clamping Range (phi mm)
25 to 30
Material
Stainless steel, steel
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Fixing reel to fishing rod
4
From Japan
On 2017-07-18 21:12:38
I could fix the reel firmly to the fishing rod and I am very satisfied without casting with full power. However, the size is a bit big, so if you have a size of around 27 mm the best.
This review is about item#1094178.
Cleaning operation
4
From Japan
On 2017-05-06 15:32:04
It is easy to use and durability is also good so I will purchase again. It will be saved if the price is cheap.
This review is about item#44413311.
Watering of garden plants
5
From Japan
On 2016-02-25 16:12:38
It is convenient to be tightened without a tool for the coupling of the sprinkle plug of the house and the connection of the hose.
This review is about item#44413327.