Buy more than* S$200* and get FREE SHIPPING

  • Sign Bord
  • Sign Bord
  • Sign Bord
  • Sign Bord
  • Sign Bord

Sign Bord AF035

4.22 (23)
Item.#
01109833
Mfr.#
AF035
Package Qty.
1PC
Ship pack of
1
17.60 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose * Remove dirt and oil from the surface before sealing. Do not wield the product., * Use only for its intended purpose * Remove dirt and oil from the surface before sealing. Do not wield the product.
Type
Plain
Weight (kg)
0.73
Main Part Dimension (mm)
640x310x30
Color
Yellow
Material
PP
Customer Reviews
5 star 11
4 star 7
3 star 4
2 star 1
1 star 0
Review Rating: 4.22
23 Customer Reviews
The reviews are automatic translation.
To the alarm indication of the parking lot
5
From Japan
On 2017-06-16 16:29:56
I think that deterioration of plastics is used outdoors, but it is cheap because it is a set of 5, so it is nice to be able to replace it without delay in the early stages.
This review is about item#01109833.
Touch and call at morning meetings at each workplace
4
From Japan
On 2017-05-09 07:38:33
Place it in the center of the circle and display it so that the slog is conspicuous, and do not take up space as it can be folded at the time of storage.
This review is about item#01109833.
At air conditioning construction
5
From Japan
On 2017-02-26 00:30:57
It is cheap and the safety of work is kept, it is a very good bid. it's recommended
This review is about item#01109833.
To call attention
2
From Japan
On 2017-02-25 15:27:36
I wanted it from before and bought it by looking at the timing of the campaign ... It may be unavoidable if I consider the price.
This review is about item#1109833.
No indication of entering of facility
3
From Japan
On 2017-02-22 16:00:06
Purchased with low price and size. The influence of the wind comes out with too much lightness. I think that weight is necessary. It is good to have a dedicated weight setting. The seal of the monotail is difficult to peel off. Nori remains.
This review is about item#1109833.
On site work
5
From Japan
On 2017-01-25 23:16:42
We purchase separately sold labels for standing battle (working, no trespassing), paste them on the front and back, and use it. The price is reasonable and satisfying. I think that it is necessary to pay attention because the optional label is two pieces. I have been touched.
This review is about item#1109833.
Periodic cleaning
5
From Japan
On 2017-01-18 07:47:10
The visibility of the display is ensured without reflection of characters due to solid color.
This review is about item#01109833.
display
3
From Japan
On 2017-01-04 22:46:42
It is cheap and affordable, but it seems to pinch your finger at the top.
This review is about item#1109833.
Area display in factory
5
From Japan
On 2016-12-21 19:36:36
very good. I think that there is no other company like this for such a bidder at a low price. We would like to have red and blue etc.
This review is about item#1109833.
To clearly state restraint
5
From Japan
On 2016-12-01 18:35:27
Purchased to clearly indicate departure and arrival place during aerial shooting. Because it is a blank signboard, it can be used anything. It seems good mobility because it is light, but it seems likely to be fucked by the wind if it is outdoors. It may be necessary to consider a fixing method separately.
This review is about item#1109833.