Buy more than* S$200* and get FREE SHIPPING

  • Tool Roll
  • Tool Roll
  • Tool Roll
  • Tool Roll
  • Tool Roll

Tool Roll 68250

3.74 (50)
Item.#
01109842
Mfr.#
68250
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
*Do not use for other than its intended purpose.* Be careful when storing a sharp edged tool. There is a risk of injury or accident when it penetrates the product.* Be careful not to store too many heavy tools, the product may be damaged., *Do not use for other than its intended purpose.* Be careful when storing a sharp edged tool. There is a risk of injury or accident when it penetrates the product.* Be careful not to store too many heavy tools, the product may be damaged.
Weight (g)
About 325
Width (mm)
630
Number of Pockets
25
Height (mm)
320
Material
Polyester
Customer Reviews
5 star 18
4 star 14
3 star 9
2 star 5
1 star 4
Review Rating: 3.74
50 Customer Reviews
The reviews are automatic translation.
Installed in private cars
5
From Japan
On 2018-02-22 17:07:25
I am satisfied with sufficient capacity without looking badly for price.
This review is about item#1109842.
Organizing tools
5
From Japan
On 2017-12-11 00:04:58
There were plenty of storage and I could organize the tool box cleanly. It is easy to use.
This review is about item#1109842.
Electric maintenance
5
From Japan
On 2017-11-28 16:06:36
Very user-friendly and very satisfied! It was neck that the tool falls down occasionally!
This review is about item#1109842.
I will carry it when using a motorbike.
4
From Japan
On 2017-11-03 23:09:15
It is easy and good. Smoothing in and out, plenty of pockets are useful as well. Although it is likely to come out from the side, I devise how to put it.
This review is about item#1109842.
Hand tool storage and transportation
3
From Japan
On 2017-10-18 19:14:36
Price is cheap and storage capacity is large. But when packing all the pockets with the tool, the buckle does not hold and the belt tends to loosen due to the weight. I hope that the buckle part will be improved to a material that is less slippery.
This review is about item#1109842.
Carriage for motorcycle emergency repair
3
From Japan
On 2017-08-29 12:28:50
It is bigger than I thought (; '∀ `) The usability is neither possible nor impossible
This review is about item#1109842.
Wheelchair maintenance
4
From Japan
On 2017-08-04 19:15:23
I used a plastic tool box, but the place to put it was limited, and it often happened that the shelf went off. In this case, I entered a lot and it was nice to hold the place where I put it without limits.
This review is about item#1109842.
Maintenance of machinery and equipment
5
From Japan
On 2017-07-29 17:24:37
From bucket type inserts Things that are often used Since I can see it all when putting it in Time to search can be shortened
This review is about item#1109842.
Portion of tool division
4
From Japan
On 2017-07-12 18:43:21
It is bigger than I thought, we get many. There are possession, it is convenient. Later I will try using durability.
This review is about item#1109842.
For motor vehicles
3
From Japan
On 2017-06-07 10:31:32
It is certainly bigger than other items. Just going to touring will bring a lot of tools, so it is necessary to enter this much. Personally I feel good. However, the material of the cloth was bad (there were already two holes like those already in place) and the tying string is short (It does not close if plenty is put in) Also the plastic buckle position is bad, because it comes to the corner as it rolls, I can not say so. Do not you endure at the price?
This review is about item#1109842.