Buy more than* S$200* and get FREE SHIPPING

  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench
  • Air Impact Wrench

Air Impact Wrench ATI021E

3.50 (36)
Item.#
01110052
Mfr.#
ATI021E
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Ability Bolt Diameter (mm)
16
Working Pressure (MPa)
0.621
No Load Rotation Speed (min-1[r.p.m])
7000
Plug-in Angle (mm [inch])
12.7(1/2)
Specification
Single hammer
Purpose
Bolt-nut fastening and removing. For Assembly or disassembly of the smaller machines., Bolt-nut fastening and removing. For Assembly or disassembly of the smaller machines.
Accessories
Socket (9,10,11,13,14,17,19,22,24,27mm) / extension bar 125mm / mini Euler / hex wrench / 1/4 coupler / oil feed
Air Outlet
NPT1/4
Air Consumption (L/min)
127.00
Maximum Torque (N m)
350
Weight (kg)
2.20
Caution
* Avoid idling and overload since it cause failure. In addition, note that oil should be supplied since it is vulnerable to dust and condensation., * Avoid idling and overload since it cause failure. In addition, note that oil should be supplied since it is vulnerable to dust and condensation.
Manual
manual
Customer Reviews
5 star 14
4 star 7
3 star 5
2 star 3
1 star 7
Review Rating: 3.50
36 Customer Reviews
The reviews are automatic translation.
For car maintenance
1
From Japan
On 2018-02-07 18:22:31
In the baby-con class compressor it was not possible to use it because the air flow was insufficient or not enough torque at all. Sorry. I use it for 100V electric thing which I re-purchased socket only at home center.
This review is about item#1110052.
Repair and inspection of farm equipment
3
From Japan
On 2017-12-25 14:40:49
The friend's air impact makes it easy to adjust the turning power. This type is a little hard to use air adjustment buttons.
This review is about item#22849426.
Tire exchange
2
From Japan
On 2017-12-24 18:21:53
There are times when it rotates and when it leaks only by air and does not rotate. Is it such a thing?
This review is about item#22849426.
During machine maintenance
5
From Japan
On 2017-12-22 14:47:32
I bought it for the first time. I am satisfied with various things at this price.
This review is about item#22849426.
Tire change of passenger car
5
From Japan
On 2017-11-27 12:26:22
The maximum torque is 350 N · m I do not know the torque value 1, 2, 3, 4 of the torque adjustment. I am satisfied very much if I know this.
This review is about item#22849426.
Tire change was made easily,
5
From Japan
On 2017-11-18 16:01:20
It is easy to change the tire, and it is also active in detaching and removing agricultural equipment.
This review is about item#22849426.
When removing the wheel of the car
4
From Japan
On 2017-10-30 09:14:27
I usually used an electric type but I was able to speed up my work.
This review is about item#22849426.
tire
5
From Japan
On 2017-10-20 16:00:38
I tried turning after turning with a torque wrench that I bought a nut together, but since I was relaxed properly, I think that it is a good product.
This review is about item#22849426.
Tire exchange
4
From Japan
On 2017-10-19 08:25:04
I bought it for replacing the tire as my family car increased to four. Although there is some weight, there is power, and I am looking forward to how much work can be done comfortably.
This review is about item#22849426.
Maintenance of a car
5
From Japan
On 2017-09-21 13:44:50
I bought it for wheel nut removal, but as expected it has only impact and work is quick, and this is enough if only one car. It seems that it can be used also for removing other large bolts. Since there are many kinds of sockets with a case, there is a very good sense. I think that improvement is necessary because it does not enter the case when wearing Mini Euler.
This review is about item#22849426.