Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ring Binder
  • Ring Binder
  • Ring Binder
  • Ring Binder
  • Ring Binder

Ring Binder MS50B

3.99 (102)
Item.#
01110113
Mfr.#
MS50B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
310
Material (metal)
Steel
Filing Thickness (mm)
50
Compatible Size
A4 size
Storage Number of Sheets
500
Specification
Single swing type
Caution
* Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets., * Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets.
Number of Holes
2
Width (mm)
250
Material (cover)
The PP paste, paper core
Body Dimensions (Width x Depth x Height) (mm)
250x75x310
Across Back (mm)
75
Color
Blue
Back Label Color
Blue
Customer Reviews
5 star 52
4 star 21
3 star 10
2 star 14
1 star 5
Review Rating: 3.99
102 Customer Reviews
The reviews are automatic translation.
For New Year Officers
5
From Japan
On 2018-04-15 20:25:53
In the new fiscal year, we collectively purchase it collectively with monotalou, and the officer is satisfied as well.
This review is about item#89757981.
Filing of the daily report
5
From Japan
On 2018-03-06 15:21:21
Compared with other companies' products, it is inexpensive, durable and easy to use.
This review is about item#89757981.
Collection and arrangement of survey materials and reports
2
From Japan
On 2018-02-07 14:36:07
The caulking structure of the root and fixed part of the fixed side guide tube (2 pieces) of the file hole part is weak, and as the file thickness increases, troubles often occur that the caulked part is broken due to weight even if there is no shock . It is cheap and it is incredible quality at this time. Is not it necessary to review manufacturing method, structure, manufacturing factory?
This review is about item#89757997.
Organizing documents such as invoices
2
From Japan
On 2018-01-23 18:49:08
I think that it is cheap, sturdy and good product, but the edge of the saddle-stitched bracket is sharp and cut. I think that injuries will increase as long as immediate improvement is not done.
This review is about item#89757981.
To close the sales slip relationship
3
From Japan
On 2018-01-22 15:10:42
I purchased it because there are no quality problems or cheaper than other stores.
This review is about item#89758042.
Used for file filing
1
From Japan
On 2018-01-19 15:09:49
Because it is about half price than the one on the market, I bought it for cost savings. As personal impressions, I think that it is not suitable for high use frequency applications. It is hard to open and hard to tighten. What's more, the back cover is stuffy and the impression is not good. I made it for a long-term preservation document as to see or not to look in the future.
This review is about item#89758042.
For document storage
5
From Japan
On 2018-01-18 18:15:31
I was looking for something with a large width and binding thickness, but I am satisfied with the price and durability.
This review is about item#89758042.
When filing a document
5
From Japan
On 2017-12-07 11:06:46
I think that the product is a very good cost performance product. When doing lots of filing, it leads to cost cutting and it is saved.
This review is about item#89757997.
Storage and browsing of materials
1
From Japan
On 2017-11-27 16:49:37
I believed the quality of the Monotaro brand and purchased it because it was cheaper than the famous brand. There was a burr on the metal fitting of the joint part, we judged that there is a high possibility of injury by the burr in normal use, and we have taken the return procedure.
This review is about item#17749865.
Submit as completion document
2
From Japan
On 2017-11-01 17:15:19
Surface is smooth and smooth, when sticking a seal of Tepra, adhesiveness is weak or it seems that it will come off, so I was a bit uneasy and I was slightly dissatisfied. I think the thing itself is firm and cheap commodity.
This review is about item#1110104.