Buy more than* S$200* and get FREE SHIPPING

  • Ring Binder Gray

Ring Binder Gray MSG30B

4.12 (16)
Item.#
01110122
Mfr.#
MSG30B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
310
Storage Number of Sheets
300
Specification
Single swing type
Material (metal)
Steel
Filing Thickness (mm)
30
Compatible Size
A4 size
Caution
* Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets.
Number of Holes
2
Width (mm)
250
Color
Gray
Back Label Color
Blue
Material (cover)
The PP paste, paper core
Body Dimensions (Width x Depth x Height) (mm)
250x55x310
Across Back (mm)
55
Customer Reviews
5 star 8
4 star 4
3 star 3
2 star 0
1 star 1
Review Rating: 4.12
16 Customer Reviews
The reviews are automatic translation.
When binding a booklet
5
From Japan
On 2018-03-29 15:27:07
I think that it is a good product because the stopper is stronger and cheaper than the major home center original product.
This review is about item#17749883.
Organizing documents
3
From Japan
On 2018-02-21 15:13:44
I have purchased several volumes so far because the price is inexpensive, but overall it is weak as it can not be used if it is not used.
This review is about item#17749856.
Save documents
5
From Japan
On 2018-01-04 17:09:43
I used other companies, but I think that the price is cheaper and the durability does not change.
This review is about item#17749856.
Document storage
5
From Japan
On 2017-07-24 11:05:38
I bought it at a bargain but the usability is the same as a major office equipment item. It is very good deals.
This review is about item#17749883.
Office documents storage
4
From Japan
On 2017-06-26 14:58:32
The finish of the bracket is now one more, and it is a bit scary to handle it roughly. Is it useless because it is cheap?
This review is about item#17749856.
Document arrangement
4
From Japan
On 2017-06-25 15:23:44
I am satisfied with the arrangement of documents exactly the same as what I used to date.
This review is about item#1110122.
Filing documents
5
From Japan
On 2017-06-07 17:17:10
It was affordable, and it was functional altogether.
This review is about item#17749883.
Organizing and storing documents
1
From Japan
On 2017-05-20 09:26:34
I bought 50 mm, but the width of the back against the width of the metal fittings is too wide, unbelievable, bulky. The dimensions of the metal fittings and the inner dimensions of the back width are about the same. This product has a width of 50 mm, but the width of the back is equivalent to 60 mm.
This review is about item#1110138.
Form arrangement
3
From Japan
On 2017-05-08 08:37:04
The content does not fit in the file width. The processing of both corners of the spine cover looks good by arranging them in a cabinet with no flush without any difference. Will not it be possible to reduce the thickness of the inner bracket and get more?
This review is about item#17749883.
Classification of documents
4
From Japan
On 2017-05-05 14:39:27
I used a blue file, but ordered gray to sort them. It is easy to use as it is solidly made just like blue.
This review is about item#17749883.