Buy more than* S$200* and get FREE SHIPPING

  • Rind Binder
  • Rind Binder
  • Rind Binder
  • Rind Binder
  • Rind Binder
  • Rind Binder

Rind Binder MD50B

2.71 (35)
Item.#
01110156
Mfr.#
MD50B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets., * Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets.
Material (metal)
Steel
Hole Intervals (mm)
80
Number of Holes
2
Color
Blue
Specification
Double open type
Across Back (mm)
75
Filing Thickness (mm)
50
Back Label Color
Blue
Material (cover)
The PP paste, paper core
Compatible Size
A4 size
Height (mm)
310
Width (mm)
250
Body Dimensions (Width x Depth x Height) (mm)
250x75x310
Storage Number of Sheets
500
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 6
1 star 14
Review Rating: 2.71
35 Customer Reviews
The reviews are automatic translation.
Organizing documents
4
From Japan
On 2018-04-06 17:45:02
It is very convenient because it is bound from both. You can organize many documents with this.
This review is about item#1110147.
Document classification
5
From Japan
On 2018-01-31 01:12:32
There is nothing wrong, I think that it is best if you can change the thickness freely.
This review is about item#89758094.
Document binding
1
From Japan
On 2017-12-21 21:29:08
The usability of the metal fittings was not very good, there were also about half of the metal fittings with the opposite.
This review is about item#1110147.
Document sorting
1
From Japan
On 2017-11-30 10:45:59
Because the pipe of the clasp and the pointing rod are reversed compared with other products, every time you remove it Material is missing and it is hard to use
This review is about item#1110156.
Used for saving files
2
From Japan
On 2017-11-03 21:39:04
There is a big difference compared with the product of King Jim. Especially, the metal part for file preservation is felt very weakly, and once trying to remove the file and save again, it is very hard to do. From now on, I would like to refrain from buying this product.
This review is about item#1110147.
Lecture material file
5
From Japan
On 2017-09-10 10:43:20
One-sided opening makes it difficult to retrieve old materials, but you can be relieved to file it.
This review is about item#89758085.
Book management
3
From Japan
On 2017-09-04 15:48:02
Because the price is cheap, I tried purchasing it for trying to manage books. In addition to the fact that the part of the binding tool is difficult to set than the manufacturer article used so far, since part is made of plastic, when you set it "click" does not sound nice and sounds set I am worried about whether it is done or not. So, when I frequently put in and out documents, it seems to be hard to use, but once I set it I will not remove documents, I think that there is no problem if it is used as a file for book keeping.
This review is about item#89758094.
It does not change anything with first-class items.
5
From Japan
On 2017-08-25 21:41:27
I wonder if the color is bright. There is no inferior to using it.
This review is about item#89758094.
Office work
1
From Japan
On 2017-06-30 16:16:13
Because the opening and closing part which is the key of filing was made of resin and it seemed that the strength was almost hard, it was aimed only for long-term storage where there was a possibility that the resin part could be broken in and out repeatedly and documents did not come in and out It uses it as a file.
This review is about item#89758094.
Organize catalogs
2
From Japan
On 2017-04-28 18:22:28
The strength of the resin fixing part is insufficient. While repeating in and out of the library, the resin fixed parts broke. I want you to raise the strength of resin parts.
This review is about item#1110156.