Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • D Ring Files
  • D Ring Files
  • D Ring Files
  • D Ring Files
  • D Ring Files
  • D Ring Files
  • D Ring Files

D Ring Files B2D25

3.92 (26)
Item.#
01110165
Mfr.#
B2D25
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storable Sheet Number
About 200
Filing Thickness (mm)
25
Across Back (mm)
45
Size
A4 vertical
Specification
D-ring
Color
Blue
Caution
* Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets. * If drop or give shock, it may get damage or be separated. * Do not keep it at sunny place or humid place., * Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets. * If drop or give shock, it may get damage or be separated. * Do not keep it at sunny place or humid place.
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
315
Width (mm)
260
Back Label Color
Blue
Material
Cover / paper + PP and beams, metal / steel
Customer Reviews
5 star 12
4 star 6
3 star 3
2 star 4
1 star 1
Review Rating: 3.92
26 Customer Reviews
The reviews are automatic translation.
For office use
4
From Japan
On 2018-02-22 14:25:05
I think that it is easy to use because the cover is solid. .
This review is about item#1110165.
When filing a document
4
From Japan
On 2017-11-17 13:08:23
Although the price is cheap, the cover is solid firmly than I thought. It is good when you want to keep it securely, but there are times when you want a slightly softer cover. I'm happy to hear it as pat and find the hardness of the cover.
This review is about item#01110165.
Document sorting
2
From Japan
On 2017-10-01 11:39:39
Two of the ten purchases had ring positions reversed. There is no problem as a general ring file. Reference: Since it is "\ 199" made by K Company, it is the same as made by other companies considering the defect rate. When purchasing additional items, there is no reason to dare to do this.
This review is about item#17746733.
It is solid.
5
From Japan
On 2017-09-15 15:42:50
It is solid with thick paper. Because it was slightly different from the imagination Although it is planned to be in stock without using it. It seems that it is almost equal to the hardness of the cover of King gym
This review is about item#01110165.
Paperwork
3
From Japan
On 2017-07-08 08:46:05
The cover is solid, but it is a drawback that you can not keep paper so much. Although it can not be helped structurally.
This review is about item#01110165.
Classification of documents
5
From Japan
On 2017-04-15 11:53:10
It is hard to slip at an appropriate thickness, and the price is also good. Cute pink is popular.
This review is about item#1110165.
Document arrangement
2
From Japan
On 2017-04-11 16:47:40
Today, if you try to open the part of the ring to merge the document into the file and merge it into the file, the connection part (part stopped with rivet) comes off from the one side and the file and the bracket are separately · · · The price is I thought it was inexpensive because it was cheap but when it was this on the first day of arrival ...
This review is about item#17746742.
Organizing document materials
4
From Japan
On 2017-04-06 22:56:43
Does it make sense from a slightly satisfying price that there is a tear in the back cover part
This review is about item#1110165.
File storage file
5
From Japan
On 2017-02-16 15:54:21
We use it as an organizing file of document obtained as document. The price is cheap and it is conveniently used as data binding for each section
This review is about item#17746733.
Document
5
From Japan
On 2017-02-14 22:18:17
Even if the document gets thicker in the D ring, the rings will be neatly arranged ...
This review is about item#17746724.