Buy more than* S$200* and get FREE SHIPPING

  • O Ring Files
  • O Ring Files
  • O Ring Files
  • O Ring Files
  • O Ring Files
  • O Ring Files

O Ring Files B2O25

3.75 (12)
Item.#
01110174
Mfr.#
B2O25
Package Qty.
1PC
Ship pack of
1
4.56 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
315
Color
Blue
Back Label Color
Blue
Size
A4 vertical
Material
Cover / paper + PP and beams, metal / steel
Filing Thickness (mm)
25
Across Back (mm)
45
Width (mm)
260
Specification
O Ring
Storable Sheet Number
About 200
Caution
* Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets., * Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets.
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 3
1 star 1
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
For office
5
From Japan
On 2016-12-06 14:47:09
Pink is uncommon, I bought all the colors. It is satisfied with the terms of both quality and price.
This review is about item#1110183.
Management of documents
2
From Japan
On 2016-10-14 17:26:09
I bought four books, but the strength of one book ring There was a weak thing. Paper will jump out every time you open. I guess can not be helped because the cheap price.
This review is about item#1110174.
Sort of order documents
1
From Japan
On 2016-10-07 16:24:09
Only documents not Hasame little O-ring is too small to file width is also 3 centimeters. Cover is also regrettable even though it has already been firmly.
This review is about item#1110183.
Material Faairu
2
From Japan
On 2016-08-04 18:08:59
Even if the file, troubled material becomes apart out naturally, what should I do?
This review is about item#1110174.
Always as manual file you can see open
4
From Japan
On 2016-03-14 15:02:47
In buckwheat long, it was purchased with the attempt to create a manual that can be relied upon to open up when the need arises. Since the order to imagine a little more cover is a soft material, and as of this very thick, I was surprised a firmly To respectable. During the, well and A4 documents, you can also close two hole pockets. Can be replaced in the middle, I think that it is useful because it can be replenished from the addition anywhere in the page. Surface it may be unsuitable for pasting the title in the so-ish cloth Tepura, but since there is also a feeling of luxury, even those who have passed, I think they'll treat it important.
This review is about item#17746758.
I use in the company.
5
From Japan
On 2016-03-07 19:46:02
I use in the company.
This review is about item#01110183.
Since I bought it in various ways to use file.
5
From Japan
On 2016-02-17 19:37:05
Documents easy to use is easy to see.
This review is about item#01110174.
The binder of the clear pocket, for the customer submission
4
From Japan
On 2015-08-11 14:43:07
So easy to use, durable, and repeat several times.
This review is about item#01110174.
Organize article in the paper medium
5
From Japan
On 2015-07-27 17:23:31
Only in a well-built also cheap. I think very good.
This review is about item#01110174.
For document binding
5
From Japan
On 2015-07-26 21:49:34
Since the price is solid and durable for cheap split, very satisfied. Was a great answer in advance asking a lot.
This review is about item#01110192.