Buy more than* S$200* and get FREE SHIPPING

  • O Ring Files

O Ring Files BK2O25

3.78 (23)
Item.#
01110183
Mfr.#
BK2O25
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storable Sheet Number
About 200
Filing Thickness (mm)
25
Across Back (mm)
45
Size
A4 vertical
Specification
O Ring
Color
Black
Material
Cover / paper + PP and beams, metal / steel
Hole Intervals (mm)
80
Number of Holes
2
Height (mm)
315
Width (mm)
260
Back Label Color
Black
Caution
* Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets., * Index is not included. * Please be careful to avoid injury from the bracket. * Use within the binding number of sheets.
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 3
1 star 3
Review Rating: 3.78
23 Customer Reviews
The reviews are automatic translation.
Filing documents
1
From Japan
On 2018-02-23 09:52:23
The caulked part of the clasp of the metal fitting that binds the document disengages. I bought four and two were out. The accuracy of the caulking part seems to be bad and another one is likely to come off soon. Prices are satisfying, but it is disappointing because it makes no sense if it becomes useless.
This review is about item#17746758.
To organize documents
5
From Japan
On 2018-01-29 17:22:12
If this texture at this price, there is no problem at all and storage capacity is satisfactory. Because there are several kinds of colors, it is appreciated to be able to file for each document.
This review is about item#1110174.
Document arrangement
5
From Japan
On 2017-11-30 15:53:25
Although it is cheap, it is a hard cover, it is easy to store. I will buy a lot and help you to organize documents.
This review is about item#1110183.
Organization of office documents
1
From Japan
On 2017-11-04 18:23:52
Before it became 200 sheets, the lower part of the O-ring metal fitting was removed and it broke. I was not strong, so I could not use it for a day so I want you to improve it
This review is about item#17746758.
We use it for documents such as notices from suppliers.
4
From Japan
On 2017-10-27 11:14:51
Even though the price is cheap, I think that quality is not a problem.
This review is about item#1110174.
When document filing
4
From Japan
On 2017-10-05 15:25:35
Even though it is cheap, the cover is pretty solid. I also am glad that the one with a slightly softer cover is a monotaro brand.
This review is about item#1110174.
Filing of materials by work etc.
4
From Japan
On 2017-07-26 14:56:02
Paper hardness is good and O ring is solid. Please make a little more thickness that you can file a bit more. Please.
This review is about item#1110174.
Organizing accounting administrative documents
5
From Japan
On 2017-07-24 14:36:58
Cheap price Pink color is also fluorescent, stand out I think that it is even better if the variety of colors is complete.
This review is about item#17746758.
Paperwork
3
From Japan
On 2017-07-08 08:46:22
The cover is solid, but it is a drawback that you can not keep paper so much. Although it can not be helped structurally.
This review is about item#01110183.
Sorting invoices
5
From Japan
On 2017-04-11 18:05:11
Even if it comes after a date, number, etc., it goes immediately to the page I thought so it is GOOD.
This review is about item#1110183.