The reviews are automatic translation.
Circulation of documents
From Japan
On 2018-03-01 14:46:10
Because the board surface is uneven material,
It is not suitable for filling in one piece of paper.
The clip part is good because it can hold even a piece of paper.
I want the price to cut down to 100 yen.
Site work
From Japan
On 2018-02-18 21:01:02
Although it is not a big problem, since it is paper, there were unevenness at some places. I think that it is inevitable from the viewpoint of material and price. I think that it is good for price.
Control panel wiring
From Japan
On 2018-01-14 12:13:36
Used as underlay of horizontal stapled A3 size drawing.
It is cheap and easy to buy.
Take out materials
From Japan
On 2017-11-15 19:41:03
Because the price was cheap, I bought it, but the photograph is not understood, the mount thinly bends, the entry with hand is difficult
Stock table
From Japan
On 2017-10-25 08:32:13
I am using it to create a warehouse inventory table.
Since we created for each of 30 items, we buy cheap monataro brands in large quantities.
When filling in work request during business trip
From Japan
On 2017-08-08 14:35:53
The surface of the board is rough and if you write with a ballpoint pen the letter will be blurred. Because it is hard to write, I plan to purchase another one. There is no problem if it is just a pinch, but filling in on this is very difficult.
When filling in the document
From Japan
On 2017-08-07 11:47:39
After trial purchase, we have a request and purchased it. It seems that the usability is good.
Fill in maintenance record book
From Japan
On 2017-03-19 14:49:12
For the price I make firmly. However, there is a fine pattern (irregularities) on the surface, and when filling in the copy of two copies there is a feeling that the ballpoint pen is caught, it is hard to write. I am using colored pencils to check the form, but it is quick to reduce due to unevenness. I purchased a lot at once, so I bought a transparent mat that I lay on the table with my home center. It ended up high after all.
Document scissors
From Japan
On 2016-12-14 16:06:52
It will be such a thing. There are also cheaper, but as it comes in and ends become rumbled, it is better to have a corner pad.
work
From Japan
On 2016-10-14 09:10:01
The fixing of the clip part was off one side. It was a defective item.