Buy more than* S$200* and get FREE SHIPPING

  • Clipboard
  • Clipboard
  • Clipboard

Clipboard G410

2.85 (13)
Item.#
01110226
Mfr.#
G410
Package Qty.
1PC
Ship pack of
1
3.05 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (Width x Depth x Thickness) (mm)
230x315x2.5
Color
Gray
Caution
* To avoid injury by bracket, be very careful * Use within the binding number of sheets., * To avoid injury by bracket, be very careful * Use within the binding number of sheets.
Size
A4 vertical
Storable Sheet Number
About fifty
Material
Cover / Paper + PP beams, clip portion, the reinforcement fittings / Steel
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 4
1 star 2
Review Rating: 2.85
13 Customer Reviews
The reviews are automatic translation.
Fill in maintenance record book
2
From Japan
On 2017-03-19 14:49:12
For the price I make firmly. However, there is a fine pattern (irregularities) on the surface, and when filling in the copy of two copies there is a feeling that the ballpoint pen is caught, it is hard to write. I am using colored pencils to check the form, but it is quick to reduce due to unevenness. I purchased a lot at once, so I bought a transparent mat that I lay on the table with my home center. It ended up high after all.
This review is about item#20321166.
Document scissors
3
From Japan
On 2016-12-14 16:06:52
It will be such a thing. There are also cheaper, but as it comes in and ends become rumbled, it is better to have a corner pad.
This review is about item#1110226.
work
1
From Japan
On 2016-10-14 09:10:01
The fixing of the clip part was off one side. It was a defective item.
This review is about item#1110208.
When writing something of thought
4
From Japan
On 2016-10-09 14:05:56
This product can write letters on paper without sitting at the desk. And, it is sandwiched between several sheets. Now I am writing on A4 size paper. I have four types of this type. Perhaps, I think that I bought it because the price was cheap.
This review is about item#20321166.
Paper in various scenes, write, write
2
From Japan
On 2016-09-15 16:29:15
It is cheap, light, good when used with several sheets of paper in between, but if you write only one sheet and write letters, there are vertical streaks on the board surface, it is hard to scratch the letters. (In particular, Empits writing)
This review is about item#1110217.
A3 Fill in copy sheet
1
From Japan
On 2016-05-25 14:47:05
I bought it because the price was cheap, but if you fill out with a ballpoint pen on the surface, the letter will be disturbed. I would like to make it a more smooth finish.
This review is about item#20321175.
for work
3
From Japan
On 2016-05-03 15:26:46
It is suitable for the price and the thickness is a bit thin.
This review is about item#01110226.
Bin survey data such as on-site
4
From Japan
On 2015-12-24 15:36:11
Good lighter.
This review is about item#01110217.
I used it in the event.
5
From Japan
On 2015-10-15 17:44:38
The correspondence was quick and it was saved. Thank you in the future.
This review is about item#01110217.
Paperwork
3
From Japan
On 2015-07-17 15:33:27
I think that quality is sufficient in terms of price. I think the clip part is solid and I think that it is also hard to get dirty. It is easy to use.
This review is about item#01110208.