Buy more than* S$200* and get FREE SHIPPING

  • CJ2 Series, CJ2B16-

CJ2 Series, CJ2B16- CJ2B16-50Z

by SMC
5.00 (2)
Item.#
01110287
Mfr.#
CJ2B16-50Z
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
34.75 SGD
ADD TO CART
Shipped after 2017-03-13
Now we ship to...
...see all
Item Feature
Stroke (mm)
50
Oiling
Not required (Non-lube)
Tube Inner Diameter (mm)
16
Operating Pressure Range (MPa)
0.06 to 0.7
Mounting Style
Basic form
With or Without Built-in Magnet
Nothing
Mounting Bracket
Basic form
Actuation
Double acting, Single rod
Operating Piston Speed (mm/s)
50 to 750
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Test of the prototype
5
From Japan
On 2014-07-06 21:22:45
For the first time using the air cylinder, I thought easy to use.
This review is about item#58768631.
Trial production
5
From Japan
On 2014-07-06 09:20:05
Using for the first time the air cylinder, but I thought funny handy.
This review is about item#58768631.