Buy more than* S$200* and get FREE SHIPPING

  • Switching-Power-Supply

Switching-Power-Supply ESS30-15

4.75 (8)
Item.#
01118127
Mfr.#
ESS30-15
Package Qty.
1pc
Ship pack of
1
47.98 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Weight (g)
220
Capacity (W)
30
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Output Specification
15V 2A
Input Voltage (V)
85-264
Outside Dimension (Width W x Length L x Height H) (mm)
33x98x68
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2017-09-11 11:42:27
I bought it as a replacement part of the DC power supply. The work progressed smoothly without problems smoothly.
This review is about item#46416605.
Used for built-in power supply for electronic circuits
4
From Japan
On 2017-02-20 18:02:00
I am satisfied with stable operation. Since the fixing method could not fix the screw from the mounting side, it had difficulty in installation, but the size, efficiency and heat generation also have good performance.
This review is about item#1118172.
maintenance
5
From Japan
On 2016-11-14 16:14:38
It is better to use it smaller than before
This review is about item#1118215.
Control panel production.
4
From Japan
On 2016-11-09 14:41:06
If you can make it smaller in size it will fit better and even small electric boxes can be produced.
This review is about item#46416587.
For motorcycles
5
From Japan
On 2016-07-14 23:15:21
Used for charging the battery of a large bike sometimes riding, cheap and this type of power supply can not be obtained so it will be saved
This review is about item#01118075.
Let's fix the machine
5
From Japan
On 2015-12-15 11:46:16
It operates as a machine power supply without trouble.
This review is about item#01118163.
Repair of medical equipment
5
From Japan
On 2015-02-13 03:51:31
Was good
This review is about item#01118127.
Nc control
5
From Japan
On 2013-09-07 19:34:44
I also want mounting holes on the sides
This review is about item#46416675.