Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. WHEEL NUT TORQUE WRENCH

1/2"sq. WHEEL NUT TORQUE WRENCH

5.00 (1)
Item.#
01121322
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
Follow the specified torque by manufacturer. Repair kit (BR4E-K) is available. When using the repair kit, calibration and adjustment is recommended., Follow the specified torque by manufacturer. Repair kit (BR4E-K) is available. When using the repair kit, calibration and adjustment is recommended., Follow the specified torque by manufacturer. Repair kit (BR4E-K) is available. When using the repair kit, calibration and adjustment is recommended., Follow the specified torque by manufacturer. Repair kit (BR4E-K) is available. When using the repair kit, calibration and adjustment is recommended., Follow the specified torque by manufacturer. Repair kit (BR4E-K) is available. When using the repair kit, calibration and adjustment is recommended., Follow the specified torque by manufacturer. Repair kit (BR4E-K) is available. When using the repair kit, calibration and adjustment is recommended.
Setting Torque (Nm)
108
Weight (kg)
1.1
Compatible
Automotive wheel nut dedicated single-function type torque wrench. Only in the adaptation tightening direction of the right rotation. (The reverse screw does not apply.) Fit: Nissan, Honda
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car tire replacement
5
From Japan
On 2017-05-15 10:57:24
Purchased for car tire replacement, as expected, things of "KTC" are different. It seems to be locked so as not to overtighten, so it can be used for beginners. It is a strong person who can also prevent the landslides of nuts.
This review is about item#1121322.