Buy more than* S$200* and get FREE SHIPPING

  • VM Series, VM1-

VM Series, VM1- VM121-F01-01A

by SMC
Item.#
01135478
Mfr.#
VM121-F01-01A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
30.39 SGD
ADD TO CART
Shipped after 2017-04-13
Now we ship to...
...see all
Item Feature
Effective Sectional Area (mm2)
2.5
Operating Pressure Range (MPa)
-0.1 to 1
Piping Method and Length of Push Rod
Horizontal piping, short
Actuator Type
Roller Lever
Number of Ports
2 port
Port Size
G1/8