Buy more than* S$200* and get FREE SHIPPING

  • Brass Mesh Plate
  • Brass Mesh Plate
  • Brass Mesh Plate
  • Brass Mesh Plate

Brass Mesh Plate E9147

4.50 (2)
Item.#
01140868
Mfr.#
E9147
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Width (mm)
200
Mesh
100m/s
Material
Brass
Length (mm)
300
Type
Flat plate
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a filter.
4
From Japan
On 2016-02-08 15:38:22
I used it as a fuel cock filter for agricultural machinery. Although it is DIY, it is usable normally.
This review is about item#01140868.
To produce a stovener of an old stove of hobby
5
From Japan
On 2015-10-06 18:25:55
The size notation in the item description was difficult to understand, I bought it at useless but it was a product as I was hoping for. The fineness of the mesh eye can be judged by the numerical value for the specialist, but I did not understand at all to amateur me. I think that anyone can judge by shooting with rulers etc in the picture explanation. As a result, I am very satisfied with the goods that arrived.
This review is about item#01140868.