The reviews are automatic translation.
Lift-up of car
From Japan
On 2018-04-02 14:50:43
Anyway the price is cheap so I am very satisfied. I will definitely purchase it next time.
Lift Maintenance
From Japan
On 2018-01-15 14:10:07
Purchased because genuine products were broken.
Genuine products can be used equally.
Maintenance of lift
From Japan
On 2017-12-19 10:45:58
There was writing that the product was harder than genuine, but I felt better than just genuine with just good hardness.
There is no miso on the pad of the 2 pillar lift, so as a clogs
From Japan
On 2017-11-03 20:07:03
Before purchasing, I could understand that the central Mizo was understood, but since there was no photo on the bottom side, it turned out that there was a step around the underside after purchasing, and the processing was done It became necessary, I want to examine before buying, I want you to put more pictures.
Two pillar lift at maintenance
From Japan
On 2017-05-16 16:30:12
Since it was the same size as genuine products and the price was also cheap, I will also use it next time.
Protection of lift
From Japan
On 2017-03-13 15:02:06
I am concerned that the pad material is somewhat stiff. Because the former thing was soft and good hits.
Replacing the lift pad currently in use
From Japan
On 2017-03-10 18:37:35
It also has durability, it was easy to install. Even with old bolts being rusted with bolts, we were able to exchange with confidence.
Maintenance of cars
From Japan
On 2017-02-20 07:47:07
Although I bought it at Monotauro at the last time, two lift using the same product were purchased at other companies before, but it was about 1.500 yen high.
Car maintenance
From Japan
On 2016-12-12 19:34:05
Items arrived and installed immediately. The feeling of security at lift-up is different (because the things that I have had so far have been tired) ... This time I exchanged one bass, but I think I will exchange another one.
Lift Maintenance
From Japan
On 2016-11-29 11:17:40
If you think that you would like to use it with external goods, it is a good product with reliable quality.