Buy more than* S$200* and get FREE SHIPPING

  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails
  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails
  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails
  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails

TryAnt Safety Sneakers Mantis with Preventing Treading Nails M-20

4.80 (5)
Item.#
01145856
Mfr.#
M-20
Package Qty.
1Pair
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
530(26cm), 530(26cm)
Material (Skin)
High durability polyethylene
Color
White x Gray
Foot Width
3E, 3E
Material (Sole)
Oil resistant rubber
Size (cm)
25.5, 25.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Site work
5
From Japan
On 2016-07-31 20:42:42
Unpredictable anxiety such as demolition sites such as wooden houses and nails can be relieved and work can be relieved.
This review is about item#01146102.
Manufacture of molded articles
4
From Japan
On 2016-07-06 16:13:12
I feel the feet comfortably at the thick bottom. For the moment, it is finished without problem.
This review is about item#01146102.
For experiment
5
From Japan
On 2016-06-17 16:19:32
Because it is a thick bottom, it will not melt quickly by chemicals and can be used with confidence. Because the width is 3E, the narrower foot width should be used after inserting insole etc.
This review is about item#01145926.
For bamboo grass clippings
5
From Japan
On 2016-04-26 01:27:11
It is used for mowing bamboo leaves. I used to go with sneakers and boots in the past but I stepped out with mowed bamboo, so I was looking for a pair of shoes with strong shoes. It is lighter than I thought so it will not get tired. I think that it is good if the ankle is slightly soft as it can be improved if the ankle becomes painful. Satisfaction level is about 95 points with 100 full marks.
This review is about item#01145874.
I use it with civil engineering.
5
From Japan
On 2016-03-22 21:49:35
It is light and I can not wear it.
This review is about item#01145874.