Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails
  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails
  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails
  • TryAnt Safety Sneakers Mantis with Preventing Treading Nails

TryAnt Safety Sneakers Mantis with Preventing Treading Nails M-20

4.80 (5)
Item.#
01145935
Mfr.#
M-20
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel
Standard Weight (g/1 leg)
530(26cm), 530(26cm)
Material (Skin)
High durability polyethylene
Color
Orange x Blue
Foot Width
3E, 3E
Material (Sole)
Oil resistant rubber
Size (cm)
25.5, 25.5
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Field work
5
From Japan
On 2016-07-31 20:42:42
Anxiety that can not be predicted, such as demolition and nails, such as wooden houses is reduced, the work can be peace of mind.
This review is about item#01146102.
Manufacture of molded articles
4
From Japan
On 2016-07-06 16:13:12
Feet feel comfortably in the platform. I brush without far problem.
This review is about item#01146102.
Experimental
5
From Japan
On 2016-06-17 16:19:32
Peace of mind to be used without being immediately dissolved by chemicals for the platform Width is more narrow foot width for 3E is a good was used to put such insole
This review is about item#01145926.
For the mowing of the bamboo grove
5
From Japan
On 2016-04-26 01:27:11
Use the mowing of the bamboo grove. Because previously had been carried out in sneakers and boots had Fuminui in the bamboo cut, shoes back was looking for a sturdy shoes. Not tired wearing so light more than I thought to. If so Once you improve ankle is sore I think that a little more ankle side is soft and good. Satisfaction is about 95 points in the 100-point scale.
This review is about item#01145874.
It has been used in civil engineering.
5
From Japan
On 2016-03-22 21:49:35
It is light and you wear have.
This review is about item#01145874.