Buy more than* S$200* and get FREE SHIPPING

  • Paper Cutter

Paper Cutter DN-T83

4.00 (3)
Item.#
01146574
Mfr.#
DN-T83
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use perforation blade 3 PPC paper and less. * "Paper holding lock mechanism" is not attached.
Green Purchasing Law
Fit
Maximum Scale Value
Width 248mm
Outside Dimension (mm)
284x391x89
Weight (kg)
1.9
Specification
For cutting 20 sheets, titanium processing blade
Maximum Cut Size
310mm
Compatible Replacement Blade
(Round blade / perforated blade) DN over T700A, DN over T700B, (received replacement blade) DN over 700E
Maximum Cutting Capacity
(2 round trip cut) 20 sheets of PPC paper
Size
A4
Material
Table body / steel plate, slider / sheet lay / R over ABS, rail / ABS
Accessories
Round blade (titanium processing blade) / perforated blade (titanium processing blade) each one, the blade receiving one (blade receiving only set in the body)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2016-02-25 09:53:09
It was good to buy can also be operated with crispy women even many little number.
This review is about item#01146574.
To cut the stub of the citizens of the house use application form
5
From Japan
On 2015-06-04 15:56:08
When you cut half the A4 until now, had been torn by applying a ruler, cut had jagged. Also finished in beautiful rising speed in order to be able to cut the 20 sheets at once. Perforation is also good to use. How much is the ceramic blade will not cut, or should I buy it where the replacement blade. Price is the place to be somewhat or care.
This review is about item#01146574.
Work to cut the paper
2
From Japan
On 2014-12-02 14:14:03
If the structure, such as A3 expires in size correspondence of A4, it was more good.
This review is about item#01146574.