Buy more than* S$200* and get FREE SHIPPING

  • Cut-Off Wheel
  • Cut-Off Wheel
  • Cut-Off Wheel

Cut-Off Wheel 105x0.8x15

4.46 (57)
Item.#
01151045
Mfr.#
105x0.8x15
Package Qty.
1Box(10Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Thin steel sheet, thin wall small diameter pipe, stainless steel, corrugated galvanized plate, round stock, angle, channel., Thin steel sheet, thin wall small diameter pipe, stainless steel, corrugated galvanized plate, round stock, angle, channel.
Maximum Operating Speed (m/s [m/min])
80
Hardness
T
Hole Diameter (phi mm)
15
Thickness (mm)
0.8
Type
Both sides reinforcement
Outer Diameter (phi mm)
105
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
14400
Abrasive Material
AZ
Grain Size
60
Customer Reviews
5 star 39
4 star 11
3 star 3
2 star 2
1 star 2
Review Rating: 4.46
57 Customer Reviews
The reviews are automatic translation.
Used when traveling on a small cutting work
5
From Japan
On 2018-04-12 14:32:04
Stainless steel and high nickel steel can be cut easily with thin blades
This review is about item#1151045.
Hardware cutting. Small article iron cutting
5
From Japan
On 2018-04-06 20:25:44
It is sharp that the price is cheap. Because the reduction of the grinding wheel will last long as well.
This review is about item#1151045.
Sunday maintenance work
4
From Japan
On 2018-02-19 21:18:31
I often purchase it. It is excellent in sharpness, but it is very weak to shock.
This review is about item#1151045.
Angle cutting
5
From Japan
On 2018-02-06 15:25:41
Even with a 6 mm angle, the thickness of the blade is thin, so cutting is quick and easy.
This review is about item#1151045.
Cutting at the time of making a shaving-off tool
5
From Japan
On 2018-02-03 07:35:48
The thinner the cutting whetstone, the less material is reduced, and it cuts well, but since it decreases so quickly, I think that the one that is inexpensive is the best because it uses the number of sheets. If you buy a monotaro brand on a cheap day it will be cheaper so it will help.
This review is about item#01151045.
Cutting of steel
4
From Japan
On 2017-12-25 21:13:28
I used it to cut steel but it seems that it was quite exhausted but it is cheap from the price
This review is about item#1151045.
To cut a 2 mm thick titanium plate.
5
From Japan
On 2017-12-11 16:24:07
Compared to other products, the cutting time is faster and there is no fever. Although the sharpness is good, abrasion of the whetstone is long and cost is good.
This review is about item#1151045.
Cutting part that does not allow band saw
5
From Japan
On 2017-12-01 09:05:50
Up to now I was using a cutting wheel of 1 mm, 0.8 mm is earlier, the burden on the hand is less comfortable than ever and it is more than the price.
This review is about item#1151045.
Bolt cutting for removing existing net fences.
4
From Japan
On 2017-11-13 22:55:43
The sharpness was good, but there was a thing that the whetstone broke unless it was careful.
This review is about item#1151045.
Cutting of aluminum profile
5
From Japan
On 2017-09-17 15:25:54
Although it is thin, the sharpness is good, and the cut surface is also thin, so it is beautiful. I will use it when I want to make a clean cut surface.
This review is about item#1151045.