Buy more than* S$200* and get FREE SHIPPING

  • Hard Hat

Hard Hat SCL-100A-W

4.78 (9)
Item.#
01156785
Mfr.#
SCL-100A-W
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Length L x Width W x Height H) (mm)
264x194x119
Weight (g)
165
Color (hat Body)
White
Material
Polyethylene (PE)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., * It can not be used in the environment should use the national test standard products. Chin strap (ear chin straps for SCL) is sold separately.
Size (cm)
53-62
2015 Trusco Published Pages
3 0070
Type
Perforated
TRUSCO Part Number
480-3621
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Solar panel installation work
5
From Japan
On 2017-11-14 21:52:56
It's light and very good, as I am working with a low back and lowering my head.
This review is about item#1156794.
Common use in factory work
5
From Japan
On 2017-09-07 21:07:36
I can wear it with a sense of hat without feeling the weight of the helmet itself, I use it comfortably without steaming.
This review is about item#1156785.
Building repair aid
4
From Japan
On 2017-03-31 16:24:02
Since the usual helmet is heavy and my neck shoulder hurts, I was looking for light things. This product fits very lightly. It seems not to be more robust than I thought, but as a protective cap I will be able to fulfill its full function. "Work hat" may be unnecessary, but I would like a "chin strap" if possible. If you have an option such as interior etc. I will buy it.
This review is about item#1156794.
easy work
4
From Japan
On 2017-02-14 18:37:03
I am very satisfied that my shoulders do not get stiff as it is light. I want to proceed to those who are looking for a light helmet.
This review is about item#1156785.
Track maintenance
5
From Japan
On 2016-12-24 18:35:29
Because it is light and hard to fall, I use it instead of a hat. It does not disturb the maintenance work.
This review is about item#1156803.
Indoor and outdoor light work
5
From Japan
On 2016-11-27 22:50:28
It is light so you can use it for a long time without incongruity. Even if there is no chin string, it can be adjusted in the back so it will not fall easily. I was working with a baseball cap, but from now on I do not feel painful if I hit my head.
This review is about item#1156785.
At the time of interior tile construction
5
From Japan
On 2016-11-05 22:47:22
I was looking for it to be super lightweight This item was hit by search. I ordered to try it once. I am satisfied that I got the next day. I saw it shallow but I can fix it in the band behind so I think that it is a convenient helmet so that anyone can handle it
This review is about item#1156794.
For light work
5
From Japan
On 2015-11-15 14:37:03
It is light and cheap. This level is enough for light work
This review is about item#01156794.
Indoor electrical work
5
From Japan
On 2015-09-10 14:15:54
It is light and has a lot of ventilation and I am very satisfied.
This review is about item#01156803.