Buy more than* S$200* and get FREE SHIPPING

  • Phantom F-200
  • Phantom F-200
  • Phantom F-200

Phantom F-200 F-200

5.00 (1)
Item.#
01166077
Mfr.#
F-200
Package Qty.
1Pair
Ship pack of
1
55.39 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material (toe core)
L species equivalent steel toe for light work
Standard Weight (g/1 leg)
380(26cm), 380(26cm)
Material (Skin)
Synthetic leather / synthetic fiber
Color
black
Foot Width
3E, 3E
Material (Sole)
Rubber bottom
Length (cm)
20(26cm), 20(26cm)
Size (cm)
25.5, 25.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The time machine repair
5
From Japan
On 2014-08-26 20:24:03
Easy to wear lightweight !!
This review is about item#01166077.