Buy more than* S$200* and get FREE SHIPPING

  • Phantom F-200
  • Phantom F-200
  • Phantom F-200

Phantom F-200 F-200

4.00 (2)
Item.#
01166104
Mfr.#
F-200
Package Qty.
1Pair
Ship pack of
1
58.81 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Material (toe core)
L species equivalent steel toe for light work
Standard Weight (g/1 leg)
380(26cm), 380(26cm)
Material (Skin)
Synthetic leather / synthetic fiber
Color
black
Foot Width
3E, 3E
Material (Sole)
Rubber bottom
Length (cm)
20(26cm), 20(26cm)
Size (cm)
27, 27
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning in incinerator
3
From Japan
On 2017-03-25 18:42:51
It is lightweight and comfortable to wear, but the ankle part is a nylon mesh fabric and there is also concern about protection
This review is about item#1166095.
During machine repair
5
From Japan
On 2014-08-26 20:24:03
Lightweight and easy to wear!
This review is about item#01166077.