Buy more than* S$200* and get FREE SHIPPING

  • HI Reducing Sockets
  • HI Reducing Sockets
  • HI Reducing Sockets

HI Reducing Sockets HIRS

4.00 (1)
Item.#
01167863
Mfr.#
HIRS
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimension Z (mm)
5
Nominal Diameter
16 x 13
TRUSCO Part Number
446-3854
Standard
JIS K 6743
Dimensions L (mm)
61