Buy more than* S$200* and get FREE SHIPPING

  • HI Reducing Sockets

HI Reducing Sockets HIRS

4.00 (1)
Item.#
01167906
Mfr.#
HIRS
Package Qty.
1PC
Ship pack of
1
1.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension Z (mm)
15
Nominal Diameter
25 x 16
TRUSCO Part Number
446-3919
Standard
JIS K 6743
Dimensions L (mm)
85
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Connecting
4
From Japan
On 2017-06-04 20:07:15
There was no deficiency. I searched for a home center and I was saved.
This review is about item#1167906.