Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Retrieving Magnet
  • Retrieving Magnet
  • Retrieving Magnet

Retrieving Magnet 15x210

1.00 (1)
Item.#
01171616
Mfr.#
15x210
Package Qty.
1PC
Ship pack of
1
24.87 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For removal of a magnetic material., For removal of a magnetic material.
Specification
Neodymium magnet
Weight (g)
120
Material
SS material plated goods
Adsorption Ability (N)
25
Dimension (mm)
Phi15x210
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used when placing the goods in a mold
1
From Japan
On 2017-02-26 00:20:04
For goods is small, if there is a thing of the small size, easy to use more.
This review is about item#1171616.