Buy more than* S$200* and get FREE SHIPPING

  • Retrieving Magnet
  • Retrieving Magnet
  • Retrieving Magnet

Retrieving Magnet 20x220

1.00 (1)
Item.#
01171625
Mfr.#
20x220
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For removal of a magnetic material., For removal of a magnetic material.
Specification
Neodymium magnet
Dimension (mm)
Phi20x220
Material
SS material plated goods
Weight (g)
150
Adsorption Ability (N)
50
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Used when putting items in the mold
1
From Japan
On 2017-02-26 00:20:04
Because the item is small, if there is a small size item, it is more convenient to use.
This review is about item#1171616.