Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Lever Handles
  • Waterproof Lever Handles
  • Waterproof Lever Handles

Waterproof Lever Handles PCH-19-1

Item.#
01187612
Mfr.#
PCH-19-1
Package Qty.
1PC
Ship pack of
1
26.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Cubicles, Power distribution panels
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Specification
With key
Mounting Plate Thickness (mm)
(Max.)7
Opreration Method
Left/right hand use can be changed by turning the bracket at 180 deg..
Classification
Facilities, Machinery
Weight (g)
543
Key
K/A No.G200. 2 keys are attached.