Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof Lever Handles
  • Waterproof Lever Handles
  • Waterproof Lever Handles

Waterproof Lever Handles PCH-19-2

Item.#
01187628
Mfr.#
PCH-19-2
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Cubicles, Power distribution panels
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)6
Specification
With key
Opreration Method
Left/right hand use can be changed by turning the bracket at 180 deg..
Classification
Facilities, Machinery
Key
K/A No.G200. 2 keys are attached.
Weight (g)
321