Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Waterproof Lever Handles
  • Stainless Waterproof Lever Handles
  • Stainless Waterproof Lever Handles

Stainless Waterproof Lever Handles PCH-19-SUS-1

Item.#
01187646
Mfr.#
PCH-19-SUS-1
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Purpose
Electrical equipment, Kitchen equipment, Chemical equipment
Opreration Method
Left/right hand use can be changed by turning the bracket at 180 deg..
Classification
Facilities, Machinery
Specification
With key
Mounting Plate Thickness (mm)
(Max.)7
Key
K/A No.G200. 2 keys are attached.
Finishing
Mirror Polishing
Material
Stainless Steel (SUS-304)
Weight (g)
627