Buy more than* S$200* and get FREE SHIPPING

  • Anchor-shaped Lever Handles
  • Anchor-shaped Lever Handles
  • Anchor-shaped Lever Handles

Anchor-shaped Lever Handles PH-6-2

5.00 (1)
Item.#
01187725
Mfr.#
PH-6-2
Package Qty.
1PC
Ship pack of
1
4.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Steel furniture, Power distribution panels
Opreration Method
Left/right hand use available. Refer to cutouts for each hand use.
Weight (g)
57
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)4
Finishing
Chrome Plating
Classification
Facilities, Machinery
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door handles
5
From Japan
On 2016-06-21 00:32:26
Small size while there is a sense of weight, well-built. Staples is required separately, got lost at the time of purchase.
This review is about item#01187725.