Buy more than* S$200* and get FREE SHIPPING

  • A-type Lock Handles
  • A-type Lock Handles
  • A-type Lock Handles

A-type Lock Handles PH-13A

5.00 (1)
Item.#
01187734
Mfr.#
PH-13A
Package Qty.
1PC
Ship pack of
1
11.17 SGD
ADD TO CART
Shipped after 2017-12-01
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Weight (g)
39
Mounting Plate Thickness (mm)
(Max.)1.6
Classification
Facilities, Machinery
Material
Zinc-Alloy Die-Casting
Finishing
Chrome Plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When exchanged
5
From Japan
On 2016-03-09 23:39:38
No problem
This review is about item#01187734.