Buy more than* S$200* and get FREE SHIPPING

  • A-type Lock Handles
  • A-type Lock Handles
  • A-type Lock Handles

A-type Lock Handles PH-13A Handle

5.00 (1)
Item.#
01187743
Mfr.#
PH-13A Handle
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Weight (g)
22
Finishing
Zinc Plating
Classification
Facilities, Machinery
Material
Cold Rolled Steel Sheet
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When exchanged
5
From Japan
On 2016-03-09 23:39:38
No problem
This review is about item#01187734.