Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lock Handles
  • Lock Handles
  • Lock Handles

Lock Handles PH-20

5.00 (1)
Item.#
01187768
Mfr.#
PH-20
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Opreration Method
Left/right hand use available. Refer to cutouts for each hand use.
Weight (g)
68
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)4
Finishing
Chrome Plating
Classification
Building
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of aged items
5
From Japan
On 2017-07-28 00:13:02
It was saved by the same standard as 30 years ago, thank you in the future
This review is about item#01187768.