Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handles for Lock Handles
  • Handles for Lock Handles
  • Handles for Lock Handles

Handles for Lock Handles PH-20 Handle

5.00 (2)
Item.#
01187777
Mfr.#
PH-20 Handle
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Chrome Plating
Classification
Building
Weight (g)
54
Material
Zinc-Alloy Die-Casting
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is purchase because the key of the outdoor switchboard of the local meeting place was damaged.
5
From Japan
On 2016-05-07 18:35:59
It was a feeling of use as expected.
This review is about item#01187777.
Opening and closing the box
5
From Japan
On 2015-08-04 15:53:58
It is superior.
This review is about item#01187777.