Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lock Handles (with Stainless Cover)
  • Lock Handles (with Stainless Cover)
  • Lock Handles (with Stainless Cover)

Lock Handles (with Stainless Cover) PH-22S

4.00 (1)
Item.#
01187786
Mfr.#
PH-22S
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Power distribution panels
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Weight (g)
66
Material
Zinc-Alloy Die-Casting + Stainless Steel Sheet (SUS-304)
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Chrome Plating + Hairline Buffing
Classification
Building
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Equipment maintenance work
4
From Japan
On 2015-11-20 17:54:45
I could use it without problems.
This review is about item#01187786.