Buy more than* S$200* and get FREE SHIPPING

  • Handles for Lock Handles
  • Handles for Lock Handles
  • Handles for Lock Handles

Handles for Lock Handles

3.00 (1)
Item.#
01187795
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Barrel polishing, Barrel Polishing
Classification
Architecture, Building
Weight (g)
41, 41
Material
Stainless steel (SUS over 304), Stainless Steel (SUS-304)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electricity management engineer undesignated engineer work
3
From Japan
On 2015-11-02 20:47:55
no problem.
This review is about item#01187795.