Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-27NA-3

4.71 (17)
Item.#
01187856
Mfr.#
PH-27NA-3
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Hydrant boxes, Maintenance doors
Finishing
Silver Color Painting
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)3
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Push the button and turn the handle.
Classification
Building
Specification
Without key
Weight (g)
173