Buy more than* S$200* and get FREE SHIPPING

  • Standard Lever Handles
  • Standard Lever Handles
  • Standard Lever Handles

Standard Lever Handles PH-30-1

5.00 (2)
Item.#
01187865
Mfr.#
PH-30-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Hydrant boxes, Painting equipment, Steel furniture, Control panels, Power distribution panels
Classification
Facilities, Machinery
Mounting Plate Thickness (mm)
(Max.)2
Opreration Method
Left/right hand use can be changed by turning the bracket at 180 deg.
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Weight (g)
296
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of rotary handle for fire hose storage box
5
From Japan
On 2017-04-29 17:41:05
Although I had a hard time finding this product, it fitted perfectly in the mounting hole.
This review is about item#1187874.
Fire hydrant hose box handle replacement
5
From Japan
On 2015-12-28 18:07:54
I am satisfied with the size perfectly.
This review is about item#01187874.