Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Standard Lever Handles
  • Standard Lever Handles
  • Standard Lever Handles

Standard Lever Handles PH-30-4

5.00 (2)
Item.#
01187883
Mfr.#
PH-30-4
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hydrant boxes, Painting equipment, Steel furniture, Control panels, Power distribution panels
Classification
Facilities, Machinery
Mounting Plate Thickness (mm)
(Max.)3
Opreration Method
Left/right hand use available. Refer to cutouts for each hand use.
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Weight (g)
101
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of rotary handle for fire hose storage box
5
From Japan
On 2017-04-29 17:41:05
Although I had a hard time finding this product, it fitted perfectly in the mounting hole.
This review is about item#1187874.
Fire hydrant hose box handle replacement
5
From Japan
On 2015-12-28 18:07:54
I am satisfied with the size perfectly.
This review is about item#01187874.