Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Round Handles with Ring
  • Stainless Round Handles with Ring
  • Stainless Round Handles with Ring

Stainless Round Handles with Ring PH-42K-SUS

Item.#
01187917
Mfr.#
PH-42K-SUS
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Power distribution panels, Maintenance doors
Opreration Method
Please pull up and turn handle to open. Left/right hand use available. Refer to cutouts for each hand use.
Classification
Building
Key
1 key is attached.
Specification
With key
Mounting Plate Thickness (mm)
(Max.)4
Finishing
Blast Honing
Material
Stainless Steel (SUS-304)
Weight (g)
133