Buy more than* S$200* and get FREE SHIPPING

  • Round Handles with Cylinder
  • Round Handles with Cylinder
  • Round Handles with Cylinder

Round Handles with Cylinder PH-42CY

Item.#
01187935
Mfr.#
PH-42CY
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Power distribution panels, Maintenance doors
Mounting Plate Thickness (mm)
(Max.)4
Finishing
Chrome Plating
Classification
Building
Specification
With key (K/A)
Key
K/A No.G200. 2 keys are attached.
Opreration Method
Please pull up and turn handle to open. Left/right hand use available. Refer to cutouts for each hand use.
Weight (g)
126
Material
Zinc-Alloy Die-Casting